Beli plain bearing di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CCTY Spherical Plain Bearing
    46%
    Mulai

    Rp129.900

    CCTY Spherical Plain Bearing
    atribut:
    • Finish Material: Inner ring: Steel, Outer Ring: Steel
    • Working Temperature Range (°C): -30 to 80
  2. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
  3. Non Brand Spherical plain bearing
    Mulai

    Rp159.900

    Non Brand Spherical plain bearing
    atribut:
    • Dimension B (mm): 16
    • Dimension C (mm): 12
    • Dimension D (mm): 30
    • Dimension α (°): 13
    • Dimensions d (mm): 12
    • Dimensions dk (mm): 22.23
    • Dimensions rs (mm): 0.3min
    • Mass (kg): 0.58
    • Outer Diameter (φmm): 30
  4. SKF GE ES-2RS Type Radial Spherical Plain Bearings (Bearing Sendi)
    Mulai

    Rp329.900

    SKF GE ES-2RS Type Radial Spherical Plain Bearings (Bearing Sendi)
    Deskripsi:
    Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination and a double-lip contact seal on both sides. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
    atribut:
    • Sealing: Seal on both sides
    • Sealing Type: Double-lip
    • Material, Inner Ring: Bearing steel
    • Material, Outer Ring: Bearing steel
  5. SKF GEH ES-2RS Type Radial Spherical Plain Bearings
    Mulai

    Rp589.900

    SKF GEH ES-2RS Type Radial Spherical Plain Bearings
    Deskripsi:
    These radial spherical plain bearings have a steel/steel sliding contact surface combination and a double-lip contact seal on both sides. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings. Compared to the GE series, they have a wider inner ring and a larger outside diameter, which enable higher load ratings and larger tilt angles.
    atribut:
    • Sealing: Seal on both sides
    • Sealing Type: Double-lip
    • Radial Internal Clearance: CN
    • Relubrication Feature: With
    • Maintenance: Relubrication required
    • Material Constant: 330
    • Material, Inner Ring: Bearing steel
    • Material, Outer Ring: Bearing steel
    • Sliding Contact Surface Combination: Steel/steel, standard
    • Specific Dynamic Load Factor (N/mm²): 100
    • Specific Static Load Factor (N/mm²): 500
  6. SKF Pillow Block Housing (Bearing Duduk)
    Mulai

    Rp559.900

    SKF Pillow Block Housing (Bearing Duduk)
    Deskripsi:
    SNL plummer (pillow) block housings are the most popular SKF bearing housings on the market, developed to be the first choice for design, quality and economy. They enable the incorporated bearings to achieve maximum service life with less need for maintenance. Different housing variants and seal designs are available, making the use of tailored housings virtually unnecessary and enabling cost-effective bearing arrangements to be made.
    atribut:
    • Material, Housing: Cast iron
  7. INA Spherical Plain Bearing GE Type
    Mulai

    Rp81.900

    INA Spherical Plain Bearing GE Type
    Deskripsi:
    Axial spherical plain bearing, maintenance-free, DIN ISO 12240-3, shaft location washer curved surface with hard chromium coating, open design
  8. SKF GE ES Type Radial Spherical Plain Bearings (Bearing Sendi)
    Mulai

    Rp259.900

    SKF GE ES Type Radial Spherical Plain Bearings (Bearing Sendi)
    Deskripsi:
    Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
    atribut:
    • Sealing: Without
    • Radial Internal Clearance: CN
    • Relubrication Feature: With
    • Maintenance: Relubrication required
    • Sliding Contact Surface Combination: Steel/steel, standard
    • Material, Inner Ring: Bearing steel
    • Material, Outer Ring: Bearing steel
  9. Thomson Pillow Block Linear Plain Bearing
    Mulai

    Rp2.099.900

    Thomson Pillow Block Linear Plain Bearing
    Deskripsi:
    These closed self-aligning pillow block linear plain bearings have fully-enclosed bodies that only work with end-supported shafts and are ideal for applications that need additional stability and operate in debris-filled areas.
    atribut:
    • UNSPSC: 31171506
    • Bearing Type: Plain
    • Color: Silver
    • For use with: Thomson Shafting
    • Housing Style: Single
    • Liner: TEP 950
    • Locking Type: Setscrew
    • Lubrication: No Lubrication System
    • Material: Aluminium
    • Maximum Operating Temperature (°F): 550
    • Maximum PV (lbs/sq in-fpm): 10000
    • Minimum Operating Temperature (°F): -400
    • Self-Alignment: Self-Aligning
    • Series: FluoroNyliner
    • Steady State Speed - Continuous Dry (fpm): 140
    • Steady State Speed - Intermittent Dry (fpm): 400
    • System of Measurement: Inch
    • Type: Closed Pillow Block
  10. SKF Radial Spherical Plain Bearing GEP Series
    Mulai

    Rp159.999.900

    SKF Radial Spherical Plain Bearing GEP Series
    Deskripsi:
    These radial spherical plain bearings have a steel/PTFE FRP sliding contact surface combination. They are factory greased and maintenance-free. However, relubrication can extend bearing service life and can be applied via lubrication holes and an annular groove in both rings. Compared to the GEC design (axially split outer ring), the GEP design (radially split) has a wider and larger outside diameter for a given shaft size. This results in a higher basic load rating, but a smaller tilt angle.
    atribut:
    • Angle of Tilt (α) (°): 2
    • Basic Dynamic Load Rating (kN): 3550
    • Basic Static Load Rating (kN): 5400
    • Bore Diameter (D) (mm): 240
    • Bore Diameter (mm): 240
    • Chamfer Dimension Bore (r1) (mm): min.1.1
    • Chamfer Dimension Outer Ring (r2) (mm): min.1.1
    • Diameter Lubrication Hole (Outer Ring) (M) (mm): 6
    • Fillet Radius Housing (rb) (mm): max.1
    • Fillet Radius Shaft (ra) (mm): max.1
    • Maintenance: Maintenance-free
    • Material, Inner Ring: Bearing steel
    • Maximum Abutment Diameter Housing (Da) (mm): 323
    • Maximum Abutment Diameter Shaft (da) (mm): 259
    • Minimum Abutment Diameter Housing (Da) (mm): 289
    • Minimum Abutment Diameter Shaft (da) (mm): 253
    • Outside Diameter (D) (mm): 340
    • Outside Diameter (mm): 340
    • Raceway Diameter Inner Ring (dk) (mm): 310
    • Relubrication Feature: With
    • Sealing: Without
    • Sliding Contact Surface Combination: Steel/PTFE FRP
    • UNSPSC: 31171515
    • Width (B) (mm): 170
    • Width Annular Lubrication Groove at Inner Ring (b1) (mm): 13.5
    • Width Annular Lubrication Groove at Outer Ring (b) (mm): 13.5
    • Width Outer Ring (mm): 162
    • Width Outer Ring C (mm): 162
    • Width, Inner Ring (mm): 170
  11. FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

    FYH Pillow Block Bearing UCP Series (Bearing Duduk)
    Deskripsi:
    FYH Pillow Bearing UCP memiliki shaft size 23.8-140 mm kuat dan tahan lama sangat cocok digunakan di kontruksi , proyek dan general Industri
  12. SKF GEM ES-2RS Type Radial Spherical Plain Bearings
    Mulai

    Rp819.900

    SKF GEM ES-2RS Type Radial Spherical Plain Bearings
    Deskripsi:
    Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination, an extended inner ring and a double-lip contact seal on both sides. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.
    atribut:
    • Sealing: Seal on both sides
    • Sealing Type: Double-lip
    • Radial Internal Clearance: CN
    • Relubrication Feature: With
    • Maintenance: Relubrication required
    • Material Constant: 330
    • Material, Inner Ring: Bearing steel
    • Material, Outer Ring: Bearing steel
    • Sliding Contact Surface Combination: Steel/steel, standard
    • Specific Dynamic Load Factor (N/mm²): 100
    • Specific Static Load Factor (N/mm²): 500
  13. Master (Paku Rivet) Paku Rivet MS540
    Mulai

    Rp389.900

    Master (Paku Rivet) Paku Rivet MS540
    atribut:
    • Diameter (mm): 4
    • Length (mm): 11
    • Length (inch): 7/16
    • Diameter: 5/32inch
    • Size: 4x11mm(5/32inch x 7/16 inch)
  14. NUFOSS Rivet Nut
    54%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp54.900

  15. Ostynn O-Ring Seal NBR90 (Oring)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp900

    Ostynn O-Ring Seal NBR90 (Oring)
    atribut:
    • Color: Black
    • Material: NBR90
Daftar Harga plain bearing Terbaru October 2026
CCTY Spherical Plain BearingRp129.900
SKF Pillow Block Ball Bearing (Bearing Duduk)Rp279.900
Non Brand Spherical plain bearingRp159.900
SKF GE ES-2RS Type Radial Spherical Plain Bearings (Bearing Sendi)Rp329.900
SKF GEH ES-2RS Type Radial Spherical Plain BearingsRp589.900
INA Spherical Plain BearingsRp169.900
SKF Pillow Block Housing (Bearing Duduk)Rp559.900
IKO Spherical BushingsRp68.900
INA Spherical Plain Bearing GE TypeRp81.900
SKF GE ES Type Radial Spherical Plain Bearings (Bearing Sendi)Rp259.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)